Shop All Pallet Jacks
Partners Brand
Galvanized Pallet Truck, 48" x 27", Gray, 1/Each
Mfr # WS2060
Zoro # G0128611
product price: $2,819.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,819.99
Free 30-Day Returns
Key Features
- Load Capacity 4400 lb
- Roller Material Nylon
- Features Galvanized Frame And Handle
- Steering Arc 210 Degrees
- Fork Length 48in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # WS2060
- Zoro # G0128611
- UPC # 848109044620
- Country of Origin China
- Category Pallet Jacks
Dimensions
Fork Length | 48in |
Roller Dia. | 3" |
Details
Load Capacity | 4400 lb |
Item | Galvanized Pallet Truck |
Roller Material | Nylon |
Features | Galvanized Frame And Handle |
Steering Arc | 210 Degrees |
Wheel Material | Nylon |
Description
Galvanized Pallet Truck,48" x 27
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Hd Solid Pneumatic 10 Dia. 1 Tpr (W-1040-SPRT-1)
- DAYTON Main Wheel Kit (MH57-42G)
- TRI-ARC Mobile Work Platform, 4 Step, Steel, 40" (WLWP043648)
- PEERLESS J Hook, 1/2 in., 650 lb., Style B (JBA050)
- PARTNERS BRAND 4-Way Pallet Truck, 48" x 33", Red, 1/Each (WS2055)
- VESTIL Single Fork Pallet Lift Truck 10-1/2 x 32 600 Lb. Cap. (VHPS-NM-600-39)
- VESTIL Full Featured Pallet Truck, 5.5K 20 x 48 (PM5-2048)
- VESTIL Mini Pallet Truck (PM1-1532-MINI)
- NOBLELIFT HVY DTY PALLET JACK-FORK SIZE: 27"x48"–CAPACITY: 5500 LBS-STEEL WHEELS (AC55-2748SW)
- VESTIL Floor Scraper Fork Truck, 12", Blade (SCRAPE-1)
- DAYTON Pallet Jack, Electric, Standard, 4500 lb. (478N30)
- Partners Brand Pallet Jacks & Pallet Tilters