Shop All Quilted Moving Pads
Partners Brand
Furniture Covers, 1 Mil, 28" x 17" x 61", Clear, 250/Roll
Mfr # PFC281761
Zoro # G5512626
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 61"
- Width 28"
- Weight 40.46
- Color Clear
- Height 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PFC281761
- Zoro # G5512626
- UPC # 841436052924
- Country of Origin United States
- Category Quilted Moving Pads
Dimensions
Length | 61" |
Width | 28" |
Height | 17" |
Details
Item | Furniture Cover,28 x 17 x 61",1 mil |
Weight | 40.46 |
Color | Clear |
Description
Furniture Cover,28 x 17 x 61 In.,1 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Pk24 (74769)
- WESTCOTT Eraser, White, PK2 (14610)
- SAMSILL Contrast Stitch Leather Padfolio, 6 1/4w x 8 3/4h, Open Style, Brown (71736)
- ENERGEL Pen, Gel Ink, 0.7mm Medium Point, 3/PK, Blue PK (PENBLP77BP3C)
- PARTNERS BRAND Moving Blankets, Economy, 72" x 80", Blue, 6/Bundle (MB7280E)
- PARTNERS BRAND Moving Blankets, Deluxe, 72" x 80", Blue/Green, 6/Bundle (MB7280D)
- US CARGO CONTROL Moving Blanket- Performance Mover (MBPERFORMANCE75-EA)
- US CARGO CONTROL 36" Extra Large Rubber Bands, 1 Dozen (RB36)
- VESTIL 4Pk HD Poly/Cotton Moving Pads, 4PK (QPC-7280-VP-4PK)
- US CARGO CONTROL Moving Blankets- Camo Blanket 12-Pack, 65 lbs./dozen (MBCAMO-12PK)
- US CARGO CONTROL TV Moving Bag - Up to 65" Screen (TVBAG65)
- Partners Brand Quilted Moving Pads