Shop All Quilted Moving Pads
Partners Brand
Furniture Covers, 1 Mil, 28" x 17" x 132", Clear, 120/Roll
Mfr # PFC2817132
Zoro # G5512687
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 132"
- Width 28"
- Weight 43.94
- Color Clear
- Height 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PFC2817132
- Zoro # G5512687
- UPC # 841436053044
- Country of Origin United States
- Category Quilted Moving Pads
Dimensions
Length | 132" |
Width | 28" |
Height | 17" |
Details
Item | Furniture Cover,28 x 17 x 132",1 mil |
Weight | 43.94 |
Color | Clear |
Description
Furniture Cover,28 x 17 x 132 In.,1 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailer Envelope, 9-1/2 In. W, PK100 (5VFT0)
- START INTERNATIONAL Dual Cutting Head Accessory For ZCM1000 Tape Dispenser (ZCM1000P550E)
- ADVANTUS Holder, 9", Aluminium, Rail, Bulletin (1500)
- INNOVERA Reman Black Hi-Yield Toner, For Brother TN227, 3,000 Page-Yield (IVRTN227BK)
- PARTNERS BRAND Moving Blankets, Economy, 72" x 80", Blue, 6/Bundle (MB7280E)
- PARTNERS BRAND Moving Blankets, Deluxe, 72" x 80", Blue/Green, 6/Bundle (MB7280D)
- US CARGO CONTROL Love Seat Cover (LSC1006)
- US CARGO CONTROL Moving Blankets- Mega Mover 12-Pack, 85 lbs./dozen (MBMEGA85-12PK)
- ZORO SELECT Door Jamb Protector Pad, 69 In. L, 2.5 lb. (2NKU1)
- AMERICAN MOVING SUPPLIES American Moving Supplies FP2009 ProMulti Protective Quilted Moving Blanket Pads (FP2009)
- US CARGO CONTROL Moving Blankets- Econo Saver 12-Pack, 43 lbs./dozen (MBSAVER43-12PK)
- Partners Brand Quilted Moving Pads