Shop All Quilted Moving Pads
Partners Brand
Furniture Covers, 1 Mil, 28" x 17" x 110", Clear, 150/Roll
Mfr # PFC2817110
Zoro # G5512711
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 110"
- Width 28"
- Weight 43.84
- Color Clear
- Height 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PFC2817110
- Zoro # G5512711
- UPC # 841436053013
- Country of Origin United States
- Category Quilted Moving Pads
Dimensions
Length | 110" |
Width | 28" |
Height | 17" |
Details
Item | Furniture Cover,28 x 17 x 110",1 mil |
Weight | 43.84 |
Color | Clear |
Description
Furniture Cover,28 x 17 x 110 In.,1 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner for Dell 1320C Comp HY Magenta Toner 2K VL (WM138)
- UNIVERSAL Peel Seal Strip Business Envelope, #A9, Square Flap, Self-Adhesive Closure, 5.74x8.75, White, 100PK (UNV36107)
- ZORO SELECT Corrugated Sheets, 36" x 36", Kraft, 5 /Bundle (55VK03)
- EVERCOAT Filler Univ Repair 1Qt (100773)
- PARTNERS BRAND Moving Blankets, Economy, 72" x 80", Blue, 6/Bundle (MB7280E)
- PARTNERS BRAND Moving Blankets, Deluxe, 72" x 80", Blue/Green, 6/Bundle (MB7280D)
- SCHWARZ SUPPLY SOURCE Mover One Moving Kit (SC577854)
- MARPAC Marpac MAR-DOHM-DS-TN 5.75 x 3.25 in. Dohm Classic DS White Noise Sound Therapy Machine; Tan (MAR-DOHM-DS-TN)
- US CARGO CONTROL Moving Pad - 72" x 80" 6-Pack Skin Moving Blankets (MBSKIN6PK)
- VESTIL 4Pk General Duty Moving Pads, 4PK (QPC-7280-DP-4PK)
- AMERICAN MOVING SUPPLIES American Moving Supplies Padded Blue Quilted Fabric Appliance Truck Cover FC1017 (FC1017)
- Partners Brand Protective Packaging