Shop All Packing Paper
Partners Brand
Freezer Paper Sheet, 15" x 15", White, 2,100/Case
Mfr # FPS151540
Zoro # G5769508
product price: $258.99
/pk 2100, $0.12/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Color White
- Length 15"
- Material 40 lb. Virgin, Bleached Paper
- Basis Weight 51.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FPS151540
- Zoro # G5769508
- UPC # 848109000336
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 15" |
Length | 15" |
Details
Item | Freezer Paper Sheet 15x15",PK2100 |
Color | White |
Material | 40 lb. Virgin, Bleached Paper |
Basis Weight | 51.12 |
Description
Freezer Paper Sheet 15x15 In.,PK2100, Package Quantity 2100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Stevens-Tenotomy Scissor, Strght, 4.5", PK3 (CYZR-0578)
- PACON Spectra ArtKraft Paper, 48"x200ft., Black (67304)
- AZAR DISPLAYS Eight-Pocket Letter Wall Mount (252322)
- GENERIC Replacment Cartridge For OKI COMP. C710/C711 YELLOW (43866101)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 12" x 200 yds., Kraft, 1/Roll (VCI1235)
- PARTNERS BRAND Indented Kraft Paper Sheet, 24" x 36", Kraft, 210/Case (IKP2436)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Parade Blue, 480/Case (T2030C)
- PARTNERS BRAND Butcher Paper, 40#, 30" x 1,000', White, 1 Roll (BP3040W)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 1200/Case (NP2030)
- PARTNERS BRAND Newsprint Roll, 30#, 12" x 1,440', White, 1 Roll (NP1290)
- ZORO SELECT Tissue Paper, 15 In. W, 20 In. L, PK5000 (3EXE7)
- Partners Brand Protective Packaging