Shop All Packing Paper
Partners Brand
Freezer Paper Sheet, 12" x 15", White, 2,600/Case
Mfr # FPS121540
Zoro # G5769517
product price: $289.99
/pk 2600, $0.11/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 15"
- Color White
- Material 40 lb. Virgin, Bleached Paper
- Basis Weight 52.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FPS121540
- Zoro # G5769517
- UPC # 848109000312
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 12" |
Length | 15" |
Details
Item | Freezer Paper Sheet 12x15",PK2600 |
Color | White |
Material | 40 lb. Virgin, Bleached Paper |
Basis Weight | 52.46 |
Description
Freezer Paper Sheet 12x15 In.,PK2600, Package Quantity 2600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Heavy-Duty Mailing Tubes with Caps, 4" x 24", Kraft, 12/Case (P4024KHD)
- QUARTET Oval Office Fabric Bulletin Board, 48 x 36, Gray (7684G)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 7", Kraft, 25/Bundle (55VG23)
- CRAYOLA Silly Putty Glow-in-the-Dark, PK16 (BIN080316)
- PARTNERS BRAND Newsprint Sheets, 18" x 24", White, 1,666/Case (NP1830)
- PARTNERS BRAND Poly Sheeting, 6 Mil, 8' x 100', Clear, 1/Case (CF608C)
- PARTNERS BRAND Newsprint Sheets, 24" x 30", White, 1,000/Case (NP2433)
- PARTNERS BRAND Butcher Paper Sheets, 30" x 30", White, 600/Case (BPS303040W)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Light Pink, 480/Case (T2030P)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 60" x 60", Clear, 250/Case (PC91)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 30#, 48" x 200 yds., Kraft, 1/Case (VCI48WAX)
- Partners Brand Packing Paper