Shop All Packing Paper
Partners Brand
Freezer Paper Roll, 40#, 48" x 1,100', White, 1 Roll
Mfr # FP4840
Zoro # G5769526
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1100'
- Basis Weight 60.02
- Material 40 lb. Virgin, Bleached Paper
- Width 48"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FP4840
- Zoro # G5769526
- UPC # 848109000305
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 1100' |
Width | 48" |
Details
Item | Freezer Paper Roll,40#,48x1,100 ft. |
Basis Weight | 60.02 |
Material | 40 lb. Virgin, Bleached Paper |
Color | White |
Description
Freezer Paper Roll,40#,48x1,100 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Blue Permanent Marker, Chisel Tip (PIL45200)
- SCOTCH Transparent Tape, 3/4x1000in., Clear, PK24 (600K24)
- ZORO SELECT Valve, Complete (1389051)
- ZORO SELECT 2-5/8" x 5-1/4" Fluorescent Red Paper Wire Tag, Pk1000 (1GYZ4)
- PARTNERS BRAND Butcher Paper, 40#, 30" x 1,000', White, 1 Roll (BP3040W)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 400/Case (NP243025)
- PARTNERS BRAND Freezer Paper Roll, 40#, 15" x 1,100', White, 1 Roll (FP1540)
- PARTNERS BRAND Economy Tissue Paper, 24" x 36", White, 2880/Case (T12436)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 30#, 24" x 200 yds., Kraft, 1/Case (VCI24WAX)
- PARTNERS BRAND Newsprint Sheets, 24" x 30", White, 1,000/Case (NP2433)
- PARTNERS BRAND Indented Kraft Paper Sheet, 24" x 36", Kraft, 210/Case (IKP2436)
- Partners Brand Protective Packaging