Shop All Packing Paper
Partners Brand
Freezer Paper Roll, 40#, 36" x 1,100', White, 1 Roll
Mfr # FP3640
Zoro # G5769535
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1100'
- Basis Weight 45.16
- Material 40 lb. Virgin, Bleached Paper
- Width 36"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FP3640
- Zoro # G5769535
- UPC # 848109000299
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 1100' |
Width | 36" |
Details
Item | Freezer Paper Roll,40#,36x1,100 ft. |
Basis Weight | 45.16 |
Material | 40 lb. Virgin, Bleached Paper |
Color | White |
Description
Freezer Paper Roll,40#,36x1,100 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Hanging Crane Scales, Up to 50 kg (PCE-HS 50N)
- PARTNERS BRAND Butcher Paper Sheets, 30" x 30", White, 600/Case (BPS303040W)
- BUSINESS SOURCE Yellow Repostionable Adhesive Notes, Yellow, 24PK (BSN36616)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 20", Kraft, 15/Bundle (493T72)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Light Pink, 480/Case (T2030P)
- PARTNERS BRAND Butcher Paper, 40#, 36" x 1,000', White, 1 Roll (BP3640W)
- PARTNERS BRAND Economy Tissue Paper, 24" x 36", White, 2880/Case (T12436)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Parade Blue, 480/Case (T2030C)
- PARTNERS BRAND Indented Kraft Paper Sheet, 24" x 36", Kraft, 210/Case (IKP2436)
- PARTNERS BRAND Kraft Paper Sheet, 50#, 40" x 48", Kraft, 225/Case (KPS404850)
- PACON White Newsprint, 30lb., 12"x18", Whte, PK500 (3409)
- Partners Brand Packing Paper