Shop All Packing Paper
Partners Brand
Freezer Paper Roll, 40#, 30" x 1,100', White, 1 Roll
Mfr # FP3040
Zoro # G5769541
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30"
- Material 40 lb. Virgin, Bleached Paper
- Length 1100'
- Basis Weight 38
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FP3040
- Zoro # G5769541
- UPC # 848109000282
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 30" |
Length | 1100' |
Details
Item | Freezer Paper Roll,40#,30x1,100 ft. |
Material | 40 lb. Virgin, Bleached Paper |
Basis Weight | 38 |
Color | White |
Description
Freezer Paper Roll,40#,30x1,100 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel-Pipe And Downspout Protector (DSG-48)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 13", 2 mil, Clear, Pk1000 (5CNH4)
- GLOBAL INDUSTRIAL Double Sided Rolling Magnetic Dry Erase Whiteboard, 48 x 36 (B444997)
- BOSTITCH Konnect Stackable Desk Organizer + Power Station, 4-Piece, White (KT2-BASEKIT1-WHT)
- PARTNERS BRAND Newsprint Roll, 30#, 18" x 1,440', White, 1 Roll (NP1890)
- PARTNERS BRAND Poly Sheeting, 6 Mil, 8' x 100', Clear, 1/Case (CF608C)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 24" x 200 yds., Kraft, 1/Roll (VCI2435WAX)
- PARTNERS BRAND Butcher Paper, 40#, 18" x 1,000', White, 1 Roll (BP1840W)
- PARTNERS BRAND Butcher Paper Sheets, 30" x 30", White, 600/Case (BPS303040W)
- PARTNERS BRAND VCI Paper Roll, 30#, 36" x 200 yds., Kraft, 1 Roll (VCI3630)
- ARMOR WRAP Paper Sheets, 36 in. L, 36 in. W, PK250 (A30G3636)
- Partners Brand Protective Packaging