Shop All Packing Paper
Partners Brand
Freezer Paper Roll, 40#, 24" x 1,100', White, 1 Roll
Mfr # FP2440
Zoro # G5769550
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1100'
- Material 40 lb. Virgin, Bleached Paper
- Width 24"
- Basis Weight 30.3
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FP2440
- Zoro # G5769550
- UPC # 735153056924
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 1100' |
Width | 24" |
Details
Item | Freezer Paper Roll,40#,24x1,100 ft. |
Material | 40 lb. Virgin, Bleached Paper |
Basis Weight | 30.3 |
Color | White |
Description
Freezer Paper Roll,40#,24x1,100 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Avery, MARKS A LOT EXTRA-LARGE DESK-STYLE PERMANENT MARKER, EXTRA-BROAD CHISEL TIP, BLACK (24148)
- TAPE LOGIC Tape Logic® Removable Labels, 3/4" Circles, Clear, 500 /Roll (DL1388CL)
- PAPERPRO Stapler, High Capacity, 65 Sheet, Blk/Sil (ACI1210)
- ZORO SELECT Flat Corrugated Boxes, 14" x 14" x 6", Kraft, 25/Bundle (11R366)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635WAX)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 60" x 60", Clear, 250/Case (PC91)
- PARTNERS BRAND Newsprint Roll, 30#, 12" x 1,440', White, 1 Roll (NP1290)
- PARTNERS BRAND Plastic Corrugated Sheets, 18" x 24", Black, 10/Bundle (PCS2418B)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Holiday Green, 480/Case (T2030L)
- PARTNERS BRAND Butcher Paper Sheets, 18" x 24", White, 1250/Case (BPS182440W)
- Partners Brand Protective Packaging