Shop All Edge and Corner Protectors
Partners Brand
Frame Protector, 4" x 4", White, 504/Case
Mfr # FR44MD
Zoro # G6255107
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 200#/ECT-32 Single Wall Corrugated
- Length 4"
- Width 4"
- Color White
- Height 1/2"-2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FR44MD
- Zoro # G6255107
- UPC # 841436088961
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 4" |
Width | 4" |
Height | 1/2"-2" |
Details
Item | Frame Protector,4x4",PK500 |
Material | 200#/ECT-32 Single Wall Corrugated |
Color | White |
Description
Frame Protector,4x4 In.,PK500, Package Quantity 504
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Silver (TZeS941)
- CRICUT Joy Porous Point Pens, Stick, Fine 0.4 mm, Assorted Ink, White Barrel, PK30, 30PK (2008801)
- CLI Dry-Erase Markers, Pocket Style, 4/PK, AST PK (LEO47804)
- UST Windlass Tensioner with Cutter for 3/8 to 3/4 Cord Straps (E 1540)
- PARTNERS BRAND Plastic Strap Guards, 1 7/8" x 1", White, 1000/Case (SPP34)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2 1/2" x 2 1/2" x 48", White, 35/Case (EP252548225B)
- PARTNERS BRAND Strapping Protectors, .120, 2" x 2" x 3", White, 1200/Case (SP223120)
- PARTNERS BRAND Foam Corners, 3" x 3" x 3", White, 1000/Case (PF201)
- PARTNERS BRAND Edge Protectors, Skid Lot, .120, 2" x 2" x 48", White, 2940/Skid (EP2248120)
- PARTNERS BRAND Strapping Protectors, .120, 3" x 3" x 3", White, 900/Case (SP3325120)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK25 (56JM23)
- Partners Brand Edge and Corner Protectors