Shop All Edge and Corner Protectors
Partners Brand
Frame Protector, 3 1/4" x 3 1/4", White, 624/Case
Mfr # FR44
Zoro # G6255116
product price: $155.99
/pk 630, $0.25/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 200#/ECT-32 Single Wall Corrugated
- Length 3 1/4"
- Width 3 1/4"
- Color White
- Height 1/2"-1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FR44
- Zoro # G6255116
- UPC # 841436088954
- Country of Origin United States
- Category Edge and Corner Protectors
Dimensions
Length | 3 1/4" |
Width | 3 1/4" |
Height | 1/2"-1 3/8" |
Details
Item | Frame Protector,3 1/4x3 1/4",PK624 |
Material | 200#/ECT-32 Single Wall Corrugated |
Color | White |
Description
Frame Protector,3 1/4x3 1/4 In.,PK624, Package Quantity 630
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Labels, Easypeel, 200/Pk (AVE15663)
- VICTOR TECHNOLOGY Calculator, Desktop, 8 Digits (1000)
- SWINGLINE Stapler, Desk, Full Strip, Black (S7074701B)
- LORELL Tackboard, for 72"Hutch, 69"x3/4"x16-1/2", Black (LLR69914)
- PARTNERS BRAND Edge Protectors - Cased, .120, 2" x 2" x 48", 100/Case (EP2248120BX)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 30", White, 100/Case (EP2230160BX)
- PARTNERS BRAND Edge Protectors, Skid Lot, .120, 2" x 2" x 48", White, 2940/Skid (EP2248120)
- PARTNERS BRAND Edge Protectors, Cased, .225, 3" x 3" x 18", White, 110/Case (EP3318225BX)
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 6", White, 480/Case (SP336160)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2 1/2" x 2 1/2" x 48", White, 35/Case (EP252548225B)
- PARTNERS BRAND Edge Protectors - Cased, .160, 2" x 2" x 24", White, 160/Case (EP2224160BX)
- Partners Brand Protective Packaging