Shop All Polybag Sealers
Partners Brand
Foot Operated Impulse Sealers, 18", 1/Each
Mfr # SPBF18
Zoro # G5769596
product price: $1,117.99
/ea
Free Shipping & Returns
$1,117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse
- Overall Width 0.1 in
- Overall Length 18 in
- Includes 2 x Heating Element, 2 x Teflon Tape Strip
- Features Foot Operated Impulse Sealers are designed for high volume users, Variable timer controls add sealing flexibility, Sealer will work on up to 6 Mil poly, Foot Operated Impulse Sealers use standard 110 volt power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SPBF18
- Zoro # G5769596
- UPC # 841436053778
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Overall Width | 0.1 in |
Overall Length | 18 in |
Details
Item | Bag Sealer |
Heat Sealing Type | Impulse |
Includes | 2 x Heating Element, 2 x Teflon Tape Strip |
Features | Foot Operated Impulse Sealers are designed for high volume users, Variable timer controls add sealing flexibility, Sealer will work on up to 6 Mil poly, Foot Operated Impulse Sealers use standard 110 volt power |
Tape Paper Weight | 45.92 |
Post Consumer Waste | 0 |
Description
Bag Sealer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPTIE.COM 18 Inch White Pull-Tight Security Seal 100PK (640186)
- OFFICEMATE Heavy Duty Paper Punch, Two Hole, Blk (90082)
- LORELL Natural Cork Rolls, Brown Cork Surface (LLR84173)
- CARTERS Neat-Flo Bottle Inker, 2 oz/59.15 ml, Black (21448)
- PARTNERS BRAND Bag Tape, 3/8" x 180 yds., Orange, 16/Case (T96202416PKD)
- PARTNERS BRAND Heavy-Duty Bag Taper w/Trimmer, 3/8", Blue, 1/Each (TDPRODHD)
- PARTNERS BRAND Impulse Hand Sealers. 12" x 1/16", 1 Each (SPB12)
- PARTNERS BRAND Impulse Sealer, 8", 1 Each (SPB8)
- PARTNERS BRAND Industrial Poly Strapping Sealer, 1/2", Silver, 1/Each (PST1012)
- PARTNERS BRAND Impulse Sealer Service Kit, 12", 1 Each (SPB12KIT)
- SEALER SALES 18" W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width - PTFE Coated (W-450DTS)
- Partners Brand Polybag Sealers