Shop All Polybag Sealers
Partners Brand
Foot Operated Impulse Sealers, 12", 1/Each
Mfr # SPBF12
Zoro # G5769605
product price: $985.99
/ea
Free Shipping & Returns
$985.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Impulse
- Overall Width 0.1 in
- Overall Length 12 in
- Features Foot Operated Impulse Sealers are designed for high volume users, Variable timer controls add sealing flexibility, Sealer will work on up to 6 Mil poly, Foot Operated Impulse Sealers use standard 110 volt power
- Includes 2 x Heating Element, 2 x Teflon Tape Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SPBF12
- Zoro # G5769605
- UPC # 841436053761
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Overall Width | 0.1 in |
Overall Length | 12 in |
Details
Item | Bag Sealer |
Heat Sealing Type | Impulse |
Features | Foot Operated Impulse Sealers are designed for high volume users, Variable timer controls add sealing flexibility, Sealer will work on up to 6 Mil poly, Foot Operated Impulse Sealers use standard 110 volt power |
Includes | 2 x Heating Element, 2 x Teflon Tape Strip |
Tape Paper Weight | 42.68 |
Post Consumer Waste | 0 |
Description
Bag Sealer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE NTEP Scale, 3000 g, .5 g, Legal For Trade, RS232, Stainless Steel Portion Weigher, NTEP (AGS-3000BL)
- U BRANDS Glass Dry Erase Board, 48 x 36, White Surface (121U0001)
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 7" L, Red, 7 Digits, PK100 (V9291107-1-GRAI)
- C-LINE PRODUCTS Sheet Protector, Antimicrobial, PK100 (62033)
- PARTNERS BRAND Impulse Sealer Service Kit, 8", 1 Each (SPB8KIT)
- PARTNERS BRAND Foot Operated Impulse Sealer Service Kits, 24", 1/Each (SPBF24KIT)
- PARTNERS BRAND Wide Neck Heavy-Duty Bag Taper w/Trimmer, 5/8", Red, 1/Each (TDPRODWN)
- PARTNERS BRAND Impulse Sealer, 20", 1 Each (SPB20)
- PARTNERS BRAND Impulse Sealer, 8", 1 Each (SPB8)
- PARTNERS BRAND Foot Operated Impulse Sealer Service Kits, 18", 1/Each (SPBF18KIT)
- SEALER SALES KF-150CST w/ Adjustable Temperature Controller (KF-150CSTA)
- Partners Brand Polybag Sealers