Shop All Shipping Cartons
Partners Brand
FOL Flat Panel TV Boxes, 22 x 6 x 16", Kraft, 5/Bundle
Mfr # 22616FPFOL
Zoro # G2289329
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 95 lb.
- Meets 275#/ECT-44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # 22616FPFOL
- Zoro # G2289329
- UPC # 848109039176
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | FOL Flat Panel TV Box, 22x6x16", 5PK |
Maximum Weight | 95 lb. |
Meets | 275#/ECT-44 |
Description
Fol Flat Panel TV Box,22x6x16 In.,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON KNIGHT Optima Home Scales OIML Class M2 Test Weight - 5 kg (OP385088)
- DURO BAG Grocery Bag, Brn, 13-3/4"L, 7-1/16" W, PK400 (70212)
- GLOBAL INDUSTRIAL Adjustable Extinguisher Tamper Seal, 9L, Kelly Green, 100PK (670483GN)
- OXFORD School Grade Twin Pocket Folder, PK100 (50763)
- PARTNERS BRAND Apparel Boxes, 24" x 14" x 4", Kraft, 25/Case (AB241474K)
- PARTNERS BRAND Gift Boxes, 4" x 4" x 4", Kraft, 100/Case (GB444K)
- PARTNERS BRAND Corrugated Boxes, 13" x 10" x 12", Kraft, 25/Bundle (131012)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 7", Kraft, 500/Case (RTS13)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 12" x 12" x 4", Kraft, 25/Bundle (MD12124)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 7 1/4" x 2" x 7 1/4", White, 250/Case (RTC57W)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 10", Kraft, 25/Bundle (11A735)
- Partners Brand Shipping & Moving Boxes