Shop All Hazmat Shipping Kits
Partners Brand
Foam Haz Mat Shipper Kit, 2 - 1 Quart, 10 1/4" x 5 1/8" x 6 3/16", Kraft, 1/Each
Mfr # HAZFS2Q
Zoro # G6254790
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10 1/4"
- Width 5 1/8"
- Material 275#/ECT-44 Single Wall Corrugated
- Height 6 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HAZFS2Q
- Zoro # G6254790
- UPC # 841436029285
- Country of Origin Multiple
- Category Hazmat Shipping Kits
Dimensions
Length | 10 1/4" |
Width | 5 1/8" |
Height | 6 3/16" |
Details
Item | Haz Mat Shipper,10 1/4x5 1/8x6 3/16" |
Material | 275#/ECT-44 Single Wall Corrugated |
Description
Haz Mat Shipper,10 1/4x5 1/8x6 3/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGHILL Paper, 8.5X11, Index, Can Pk (SGH035100)
- PARTNERS BRAND Long Corrugated Boxes, 40" x 6" x 6", Kraft, 25/Bundle (4066)
- SUNWORKS Construction Paper, Assorted, 50PK (PAC6503)
- MEASURETEK Digital Compact Bench Scale 4 lb./2kg Capacity (12R972)
- PARTNERS BRAND Foam Haz Mat Shipper Kit, 1 - 1 Gallon, 8 1/2" x 8 1/2" x 9 5/16", Kraft, 1/Each (HAZFS1G)
- PARTNERS BRAND Plastic Jug Shipper Kit, 1 - 1 Gallon, 6" x 6" x 12 3/4", Kraft, 1/Each (HAZ1130)
- PARTNERS BRAND Foam Haz Mat Shipper Kit, 1 - 1 Quart, 5 1/8" x 5 1/8" x 6 3/16", Kraft, 1/Each (HAZFS1Q)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK12 (HMS-65114)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6741M)
- BOX PACKAGING Global Industrial„¢ One 1 Gal. Plastic Jug Haz Mat Shipper Kit, 6"L x 6"W x 12-3/4"H (HAZ1130)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK4 (HMS-6656M)
- Partners Brand Hazmat Shipping Kits