Shop All Hazmat Shipping Kits
Partners Brand
Foam Haz Mat Shipper Kit, 2 - 1 Gallon, 17" x 8 1/2" x 9 5/16", Kraft, 1/Each
Mfr # HAZFS2G
Zoro # G6254836
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 275#/ECT-44 Single Wall Corrugated
- Length 17"
- Width 8 1/2"
- Height 9 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HAZFS2G
- Zoro # G6254836
- UPC # 841436016551
- Country of Origin Multiple
- Category Hazmat Shipping Kits
Dimensions
Length | 17" |
Width | 8 1/2" |
Height | 9 5/16" |
Details
Item | Haz Mat Shipper Kit,17x8 1/2x9 5/16" |
Material | 275#/ECT-44 Single Wall Corrugated |
Description
Haz Mat Shipper Kit,17x8 1/2x9 5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Lesson Planner Book, 41 Weeks, Blue, PK2 (510-07)
- SWINGLINE GBC Shredder Bag, Plastic, 40 gal., PK100 (1145482B)
- MAGNA VISUAL Magnetic Round Indicators, White, PK20 (FI-121)
- AVERY Avery® Orange Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5465, 3/4" Round, Pack of 1008 (727825465)
- PARTNERS BRAND Plastic Jug Shipper Kit, 1 - 1 Gallon, 6" x 6" x 12 3/4", Kraft, 1/Each (HAZ1130)
- PARTNERS BRAND Foam Haz Mat Shipper Kit, 1 - 1 Quart, 5 1/8" x 5 1/8" x 6 3/16", Kraft, 1/Each (HAZFS1Q)
- PARTNERS BRAND Foam Haz Mat Shipper Kit, 1 - 1 Gallon, 8 1/2" x 8 1/2" x 9 5/16", Kraft, 1/Each (HAZFS1G)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6740M)
- BERLIN HAZMAT Shipping Kit, 16 oz. Bottle, PK4 (HMS-6645M)
- BASCO Cubic Yard Box, Flap Style (CE3W6)
- BERLIN HAZMAT Shipping Kit, 1 gal. Can, PK4 (HMS-6768M)
- Partners Brand Shipping & Moving Boxes