Shop All Hazmat Shipping Kits
Partners Brand
Foam Haz Mat Shipper Kit, 1 - 1 Quart, 5 1/8" x 5 1/8" x 6 3/16", Kraft, 1/Each
Mfr # HAZFS1Q
Zoro # G6254827
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 1/8"
- Width 5 1/8"
- Material 275#/ECT-44 Single Wall Corrugated
- Height 6 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # HAZFS1Q
- Zoro # G6254827
- UPC # 841436016544
- Country of Origin Multiple
- Category Hazmat Shipping Kits
Dimensions
Length | 5 1/8" |
Width | 5 1/8" |
Height | 6 3/16" |
Details
Item | Haz Mat Shipper Kit,5 1/8x5 1/8x6 3/16" |
Material | 275#/ECT-44 Single Wall Corrugated |
Description
Haz Mat Shipper Kit,5 1/8x5 1/8x6 3/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE 6 lb, .005 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-6)
- GEYER Graphing Stickers, Accentuated XY Axis, PK500 (150243)
- DIAMOND VISIONS Stainless Steel Scissors 36 pc (04-1107)
- AVERY DENNISON Clear Front Report Cover, Blue, Pk25 (47961)
- PARTNERS BRAND Foam Haz Mat Shipper Kit, 1 - 1 Gallon, 8 1/2" x 8 1/2" x 9 5/16", Kraft, 1/Each (HAZFS1G)
- PARTNERS BRAND Plastic Jug Shipper Kit, 1 - 1 Gallon, 6" x 6" x 12 3/4", Kraft, 1/Each (HAZ1130)
- BASCO Cubic Yard Box, Cap Style (ENV7132-UP)
- BERLIN HAZMAT Shipping Kit, 1 gal. Can, PK4 (HMS-6768M)
- BASCO Cubic Yard Box, Flap Style (CE3W6)
- BOX PACKAGING Global Industrial„¢ One 1 Gal. Plastic Jug Haz Mat Shipper Kit, 6"L x 6"W x 12-3/4"H (HAZ1130)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK12 (HMS-65114)
- Partners Brand Hazmat Shipping Kits