Shop All Hazmat Shipping Kits
Partners Brand
Foam Haz Mat Shipper Kit, 1 - 1 Gallon, 8 1/2" x 8 1/2" x 9 5/16", Kraft, 1/Each
Mfr # HAZFS1G
Zoro # G6254818
product price: $54.05
/ea
$54.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 1/2"
- Material 275#/ECT-44 Single Wall Corrugated
- Length 8 1/2"
- Height 9 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # HAZFS1G
- Zoro # G6254818
- UPC # 841436016537
- Country of Origin Multiple
- Category Hazmat Shipping Kits
Dimensions
Width | 8 1/2" |
Length | 8 1/2" |
Height | 9 5/16" |
Details
Item | Haz Mat Shipper Kit,8 1/2x8 1/2x9 5/16" |
Material | 275#/ECT-44 Single Wall Corrugated |
Description
Haz Mat Shipper Kit,8 1/2x8 1/2x9 5/16 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (MGRL4P0609)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Orange, Pk100 (PFX15213ORA)
- BETTER OFFICE PRODUCTS Poly 2 Pocket Folders with Prongs, Heavyweight, 6 Pieces, Assorted Primary Colors, Letter Size, 6PK (86682)
- KLEEN GREEN Bale Ties, Painted, .08 In Dia, 13ft, PK250 (KGBT 14g x 13ft x 250)
- PARTNERS BRAND Plastic Jug Shipper Kit, 1 - 1 Gallon, 6" x 6" x 12 3/4", Kraft, 1/Each (HAZ1130)
- PARTNERS BRAND Foam Haz Mat Shipper Kit, 1 - 1 Quart, 5 1/8" x 5 1/8" x 6 3/16", Kraft, 1/Each (HAZFS1Q)
- BERLIN HAZMAT Shipping Kit, (4) 4 oz Bottles, PK4 (HMS-64530)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK12 (HMS-65114)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK4 (HMS-6656M)
- BERLIN HAZMAT Shipping Kit, 32 oz. Bottle, PK4 (HMS-66431M)
- BERLIN HAZMAT Shipping Kit, 4 oz. Bottle, PK4 (HMS-6654M)
- Partners Brand Shipping & Moving Boxes