Shop All Disposable Cups and Lids
Partners Brand
Foam Cups, 20 oz., White, 500/Case
Mfr # CUP20OZ
Zoro # G5726948
product price: $144.99
/pk 500, $0.29/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Basic Foodware Material Foam
- Capacity 20 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CUP20OZ
- Zoro # G5726948
- UPC # 041594500057
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Foam Cups,20 oz.,PK500 |
Disposable Foodware Color | White |
Basic Foodware Material | Foam |
Capacity | 20 oz. |
Description
Foam Cups,20 oz.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIANT SNACK Giants Pistachios Sour Cream Onion 4.5 oz., PK8 (51670)
- TRUE Start Component Kit Ffu1Oux (204694)
- BRILL Smooth & Light Buttercreme Icing Vanilla 23lbs (10216112)
- FRYMAX Frymax Golden Supreme Deep Frying Shortening 35lbs (102300 FR)
- PARTNERS BRAND Soup Container Lids, 8 and 12 oz., White, PK 500 (SOUP0812LID)
- PARTNERS BRAND Foam Cups, 8 oz., White, 1000/Case (CUP8OZ)
- PARTNERS BRAND Foam Cups, 10 oz., White, 1000/Case (CUP10OZ)
- PARTNERS BRAND Plastic Portion Cups, 1 oz., Clear, PK 2500 (PORT100)
- PARTNERS BRAND Foam Cups, 16 oz., White, 1000/Case (CUP16OZ)
- PARTNERS BRAND Foam Cups, 12 oz., White, 1000/Case (CUP12OZ)
- ZORO SELECT Lid for 9 to 20 oz. Cold Cup, Flat, Straw Slot, Clear, Pk1000 (662TS)
- Partners Brand Disposable Cups and Lids