Shop All Disposable Cups and Lids
Partners Brand
Foam Cups, 16 oz., White, 1000/Case
Mfr # CUP16OZ
Zoro # G5726957
product price: $280.99
/pk 1000, $0.28/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Basic Foodware Material Foam
- Capacity 16 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CUP16OZ
- Zoro # G5726957
- UPC # 041594200094
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Foam Cups,16 oz.,PK1000 |
Disposable Foodware Color | White |
Basic Foodware Material | Foam |
Capacity | 16 oz. |
Description
Foam Cups,16 oz.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Translucent Plastic Cold Cups, Individually Wrapped, 9 oz, Polypropylene, PK1000, 1000PK (BWKWRAPCUP)
- HOBART Plastic Guide (00-291658)
- REMCO Food Hoe, Red, 8x11 In, Nylon (29004)
- FRONT OF THE HOUSE- FOH Bowl Copper Wire Basket Link, PK12 (BBK012GOI23)
- PARTNERS BRAND Foam Cups, 8 oz., White, 1000/Case (CUP8OZ)
- PARTNERS BRAND Foam Cups, 12 oz., White, 1000/Case (CUP12OZ)
- PARTNERS BRAND Foam Cups, 10 oz., White, 1000/Case (CUP10OZ)
- PARTNERS BRAND Plastic Portion Cups, 1 oz., Clear, PK 2500 (PORT100)
- PARTNERS BRAND Soup Container Lids, 8 and 12 oz., White, PK 500 (SOUP0812LID)
- DIXIE Disposable Hot cup 12 oz. White, Paper, Pk1000 (5342CD)
- DART Lid for 12 to 24 oz. Hot/Cold Cup, Flat, Sip Through, White, Pk1000 (16UL)
- Partners Brand Disposable Cups and Lids