Shop All Disposable Cups and Lids
Partners Brand
Foam Cups, 12 oz., White, 1000/Case
Mfr # CUP12OZ
Zoro # G5726975
product price: $167.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Basic Foodware Material Foam
- Capacity 12 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CUP12OZ
- Zoro # G5726975
- UPC # 10041594200107
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Foam Cups,12 oz.,PK1000 |
Disposable Foodware Color | White |
Basic Foodware Material | Foam |
Capacity | 12 oz. |
Description
Foam Cups,12 oz.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Module, Reliatel Economizer, #MOD03099 (MOD03099)
- BAGCRAFT Silicone Parchment Pizza Baking Liner, 12 x 12, PK1000 (P034013)
- DAVINCI GOURMET Gourmet Vanilla Syrup 750mL, PK12 (2073738410001)
- GOLD MEDAL Mega Pop Butter Corn/Oil/Salt Kits 8 oz Pouch (2836)
- PARTNERS BRAND Foam Cups, 16 oz., White, 1000/Case (CUP16OZ)
- PARTNERS BRAND Plastic Portion Cups, 1 oz., Clear, PK 2500 (PORT100)
- PARTNERS BRAND Foam Cups, 8 oz., White, 1000/Case (CUP8OZ)
- PARTNERS BRAND Foam Cups, 10 oz., White, 1000/Case (CUP10OZ)
- PARTNERS BRAND Soup Container Lids, 8 and 12 oz., White, PK 500 (SOUP0812LID)
- DART Paper Portion Cups, 1oz, White, PK5000 (100-2050)
- TOUCH OF COLOR Mimosa Yellow Cups, 9oz, 240PK (56102B)
- Partners Brand Disposable Cups and Lids