Shop All Disposable Cups and Lids
Partners Brand
Foam Cups, 10 oz., White, 1000/Case
Mfr # CUP10OZ
Zoro # G5726981
product price: $165.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Color White
- Basic Foodware Material Foam
- Capacity 10 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CUP10OZ
- Zoro # G5726981
- UPC # 041594200087
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Foam Cups,10 oz.,PK1000 |
Disposable Foodware Color | White |
Basic Foodware Material | Foam |
Capacity | 10 oz. |
Description
Foam Cups,10 oz.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MD, ME, NY, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUBEWARE Cubeware 64 oz. Square Container Black Base With Clear Lid, PK100 (CS-1064B)
- WINCO Full Size 2 1/2 in Steam Table Pan (SPJL-102)
- BUNN Coffee Element 120V 100W 6-1/8" Dia (3652)
- CAMBRO Cambro - Camsquare Food Container, 4 Qt., 7-1/4x7-1/4x7-3/8, Translucent, Green Gradation (4SFSPP190)
- PARTNERS BRAND Foam Cups, 12 oz., White, 1000/Case (CUP12OZ)
- PARTNERS BRAND Soup Container Lids, 8 and 12 oz., White, PK 500 (SOUP0812LID)
- PARTNERS BRAND Foam Cups, 8 oz., White, 1000/Case (CUP8OZ)
- PARTNERS BRAND Plastic Portion Cups, 1 oz., Clear, PK 2500 (PORT100)
- PARTNERS BRAND Foam Cups, 16 oz., White, 1000/Case (CUP16OZ)
- GENUINE JOE Vented Hot Cup Lid, 50 / Pack, White, PK50 (GJO10212)
- RUBBERMAID Take Alongs 5 cups Black Food Container and Lid 8 pk, 8PK (2077545)
- Partners Brand Disposable Cups and Lids