Shop All Protective Packaging Foam
Partners Brand
Flush Cut Foam Pouches, 8" x 10", White, 275/Case
Mfr # FP810
Zoro # G5513061
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 10"
- Width 8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FP810
- Zoro # G5513061
- UPC # 841436021180
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 10" |
Width | 8" |
Details
Item | Flush Cut Foam Pouch,8x10",PK275 |
Material | Polyethylene |
Color | White |
Description
Flush Cut Foam Pouch,8x10 In.,PK275, Package Quantity 275
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Book, Sales Carbonless Tri (5L528)
- US CARGO CONTROL 30" Big Rubber Bands, 1 Dozen (RB30)
- FELLOWES Powershred LX70 11 Sheet Cross-Cut Shredder (FEL4402901)
- PILOT Pen, Gel, G2, Extra Fine, Be, PK12 (31003)
- PARTNERS BRAND Anti-Static Flush Cut Foam Pouches, 9" x 12", Pink, 150/Case (FP912AS)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/4" x 36" x 250', White, 2/Bundle (FW14S36P)
- PARTNERS BRAND Anti-Static Air Foam Rolls, 1/4" x 12" x 250', Pink, 6/Each (FW14S12AS)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each (FD1424)
- PARTNERS BRAND Flush Cut Foam Pouches, 3" x 10", White, 500/Case (FP310)
- PARTNERS BRAND Plastic Jug Foam Insert, 1-1 Gallon, White, 48/Case (HAZ1063)
- ZORO SELECT Packing Foam Roll, Perforated, 72" W (56KZ60)
- Partners Brand Protective Packaging