Shop All Protective Packaging Foam
Partners Brand
Flush Cut Foam Pouches, 5" x 8", White, 400/Case
Mfr # FP58
Zoro # G5513098
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 8"
- Width 5"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FP58
- Zoro # G5513098
- UPC # 841436063623
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 8" |
Width | 5" |
Details
Item | Flush Cut Foam Pouch,5x8",PK400 |
Material | Polyethylene |
Color | White |
Description
Flush Cut Foam Pouch,5x8 In.,PK400, Package Quantity 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag, PK1000 (F21218)
- EXPO Dry Erase Marker, Chisel Tip, Black PK12 Low Odor (80001)
- QUERCETTI Saxoflute, 24 Pieces (4172)
- ZORO SELECT 14" x 10" Open Poly Bags, 0.75 mil, Clear, PK 1000 (4DKW1)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/16" x 24" x 900', White, 1/Each (FWUPS116S24)
- PARTNERS BRAND Insulated Foam Containers, 12" x 10" x 9", White, 1/Case (229F)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 12" x 550', White, 6/Bundle (FW18S12P)
- PARTNERS BRAND Air Foam Rolls, 1/16" x 24" x 1250, White, 3/Bundle (FW116S24)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24)
- PARTNERS BRAND Air Foam Dispenser Packs, 1/4" x 24" x 85', White, 1/Each (FD1424)
- PELICAN Foam for 1030 Pelican Microcase (1032)
- Partners Brand Protective Packaging Foam