Shop All Protective Packaging Foam
Partners Brand
Flush Cut Foam Pouches, 5" x 6", White, 500/Case
Mfr # FP56
Zoro # G5513107
product price: $175.99
/pk 500, $0.35/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 6"
- Width 5"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FP56
- Zoro # G5513107
- UPC # 841436021166
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 6" |
Width | 5" |
Details
Item | Flush Cut Foam Pouch,5x6",PK500 |
Material | Polyethylene |
Color | White |
Description
Flush Cut Foam Pouch,5x6 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Super Magnets, 1", Silver, PK10 (IM130809)
- OXFORD Index Cards, Ruled, 3x5", White, PK100 (31)
- AVERY DENNISON Label, File, Folder, Doble, PK252 (05200)
- BOSTITCH BATTERY PENCIL SHARPENER (BOSBPS4BLK)
- PARTNERS BRAND Anti-Static Flush Cut Foam Pouches, 9" x 12", Pink, 150/Case (FP912AS)
- PARTNERS BRAND Soft Foam Roll, 1" x 12" x 36', White, 1/Each (FR1236)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/8" x 12" x 350', White, 1/Each (FWUPS18S12P)
- PARTNERS BRAND Plastic Jug Foam Insert, 1-1 Gallon, White, 48/Case (HAZ1063)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 6" x 1250', White, 12/Bundle (FW116S6P)
- PARTNERS BRAND Perforated Air Foam Rolls, 3/32" x 36" x 750', White, 2/Bundle (FW332S36P)
- ZORO SELECT Foam Cord, 300 ft. L, 3/8" dia., Black (ZUSA287375-300)
- Partners Brand Protective Packaging Foam