Shop All Protective Packaging Foam
Partners Brand
Flush Cut Foam Pouches, 5" x 5", White, 500/Case
Mfr # FP55
Zoro # G5513116
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 5"
- Width 5"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # FP55
- Zoro # G5513116
- UPC # 841436063616
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 5" |
Width | 5" |
Details
Item | Flush Cut Foam Pouch,5x5",PK500 |
Material | Polyethylene |
Color | White |
Description
Flush Cut Foam Pouch,5x5 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Stationery Letterhead, Pretty Pans, PK80 (2014313)
- SEALER SALES Silicone Rubber Pad for KF-400H (SR-KF-400H)
- PYRAMID TECHNOLOGIES Time Card Rack, 25 Pockets, Plastic, Light Gray (400-3)
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, Blue (UBC63603)
- PARTNERS BRAND Anti-Static Flush Cut Foam Pouches, 9" x 12", Pink, 150/Case (FP912AS)
- PARTNERS BRAND Air Foam Rolls, 1/4" x 72" x 250', White, 1/Each (FW1472)
- PARTNERS BRAND Plastic Jug Foam Insert, 1-1 Gallon, White, 48/Case (HAZ1063)
- PARTNERS BRAND Plastic Jug Foam Insert, 2 - 1 Gallon, White, 48/Case (HAZ1064)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 48" x 550', White, 1/Each (FW1848P)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ62)
- Partners Brand Protective Packaging Foam