Shop All Protective Packaging Foam
Partners Brand
Flush Cut Foam Pouches, 4" x 8", White, 500/Case
Mfr # FP48
Zoro # G5513125
product price: $152.99
/pk 500, $0.31/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 8"
- Width 4"
- Height 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FP48
- Zoro # G5513125
- UPC # 841436092135
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 8" |
Width | 4" |
Height | 1/8" |
Details
Item | Flush Cut Foam Pouch,4x8",PK500 |
Material | Polyethylene |
Color | White |
Description
Flush Cut Foam Pouch,4x8 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Glass Dry-Erase Board, 36" X 48", Non-Magnetic (GL084407)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Handle with Care, Pk50 (16U997)
- HANDY ART Little Masters® Washable Tempera Paint, Red, Gallon (214-720)
- BOSTITCH Desk Stapler, 40 Sheet, Black (BOSB9040)
- PARTNERS BRAND Air Foam Rolls, 1/16" x 24" x 1250, White, 3/Bundle (FW116S24)
- PARTNERS BRAND Soft Foam Roll, 1" x 12" x 36', White, 1/Each (FR1236)
- PARTNERS BRAND Plastic Jug Foam Insert, 2 - 1 Gallon, White, 48/Case (HAZ1064)
- PARTNERS BRAND Air Foam Rolls, 1/8" x 72" x 550', White, 1/Each (FW1872)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 48" x 550', White, 1/Each (FW1848P)
- ZORO SELECT Foam Roll, 250 ft. L, 24 In. W, PK3 (5VFE7)
- Partners Brand Protective Packaging