Shop All Protective Packaging Foam
Partners Brand
Flush Cut Foam Pouches, 18" x 24", White, 75/Case
Mfr # FP1824
Zoro # G5513247
product price: $214.99
/pk 75, $2.87/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Length 24"
- Width 18"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # FP1824
- Zoro # G5513247
- UPC # 841436021227
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 24" |
Width | 18" |
Details
Item | Flush Cut Foam Pouch,18x24",PK75 |
Material | Polyethylene |
Color | White |
Description
Flush Cut Foam Pouch,18x24 In.,PK75, Package Quantity 75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Folder, Expandable, Manila, PK50 (10405)
- POST-IT Refill, Post-It, 3"x3", Yellow, PK1200 (R330YW)
- ZORO SELECT Heavy-Duty Double Wall Boxes, 48" x 40" x 36", Kraft, 5/Bundle (55VJ72)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-12)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/32" x 12" x 2000', White, 6/Bundle (FW132S12P)
- PARTNERS BRAND Flush Cut Foam Pouches, 4" x 8", White, 500/Case (FP48)
- PARTNERS BRAND Air Foam Rolls, 3/32" x 72" x 750', White, 1/Each (FW33272)
- PARTNERS BRAND UPSable Perforated Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24P)
- PARTNERS BRAND Anti-Static Pick and Pack Foam, 24" x 24" x 1", 1" Squares, Pink, 12/Case (FPP242411)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/8" x 36" x 550', White, 2/Bundle (FW18S36P)
- PELICAN Divider Set with Foam for 1660 (1665)
- Partners Brand Protective Packaging Foam