Shop All Bubble Rolls & Wrap
Partners Brand
Flush Cut Bubble Pouches, 9" x 12", Clear, 350/Case
Mfr # BOB912F
Zoro # G5513308
product price: $203.99
/pk 350, $0.58/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 9"
- Roll Length 12"
- Color Clear
- Height 3/16"
- Basis Weight 10.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOB912F
- Zoro # G5513308
- UPC # 841436021005
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 9" |
Roll Length | 12" |
Height | 3/16" |
Details
Color | Clear |
Item | Flush Cut Bubble Pouch,9x12",PK350 |
Basis Weight | 10.68 |
Material | Polyethylene |
Description
Flush Cut Bubble Pouch,9x12 In.,PK350, Package Quantity 350
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8-1/2" x 11" Clipboard, Silver (300-O06-P45-A138)
- PARTNERS BRAND 3" x 4" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3940)
- MEASURETEK Digital Compact Bench Scale 4 lb./2kg Capacity (12R972)
- SIGNODE Strapping, Polypropylene, 7500 ft. L (2X1617)
- PARTNERS BRAND Self-Seal Bubble Mailers, #0, 6" x 10", White, 25/Case (B853WSS25PK)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Each (BWHD12S24P)
- PARTNERS BRAND UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648)
- PARTNERS BRAND Anti-Static Bubble Pouches, 20" x 20", Pink, 100/Case (BOB2020AS)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- PARTNERS BRAND Cool Shield Bubble Mailers, 24" x 20", Silver, 50/Case (INM2420)
- ZORO SELECT VCI Bubble Bags, 6 in L, 4 in W, PK1250 (VBE00004)
- Partners Brand Bubble Rolls & Wrap