Shop All Bubble Rolls & Wrap
Partners Brand
Flush Cut Bubble Pouches, 8" x 11", Clear, 350/Case
Mfr # BOB811F
Zoro # G5513317
product price: $179.99
/pk 350, $0.51/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 8"
- Roll Length 11"
- Color Clear
- Height 3/16"
- Basis Weight 9.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOB811F
- Zoro # G5513317
- UPC # 841436020992
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 8" |
Roll Length | 11" |
Height | 3/16" |
Details
Color | Clear |
Item | Flush Cut Bubble Pouch,8x11",PK350 |
Basis Weight | 9.68 |
Material | Polyethylene |
Description
Flush Cut Bubble Pouch,8x11 In.,PK350, Package Quantity 350
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Precision Scissors, 8", Red/Gray (1448)
- KLEIN TOOLS Bandage Shear, 9-1/8-Inch (720HC)
- ZORO SELECT Blank Shipping Tag, Paper, Orange, PK1000 (61KU37)
- ROARING SPRING Lab Notebook, 8-3/4 in x 11-1/4 in, Black (77160)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", White, 50/Case (B859WSS)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Each (BWHD12S24P)
- PARTNERS BRAND Glamour Mailers, 9 1/2" x 12 3/4", Translucent Silver, 250/Case (GCV0912)
- PARTNERS BRAND Self-Seal Bubble Mailers, #5, 10 1/2" x 16", White, 100/Case (B858WSS)
- PARTNERS BRAND Flush Cut Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218F)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT91)
- Partners Brand Bubble Rolls & Wrap