Shop All Bubble Rolls & Wrap
Partners Brand
Flush Cut Bubble Pouches, 7" x 9", Clear, 500/Case
Mfr # BOB79F
Zoro # G5513335
product price: $197.99
/pk 500, $0.40/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 7"
- Roll Length 9"
- Color Clear
- Height 3/16"
- Basis Weight 9.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOB79F
- Zoro # G5513335
- UPC # 841436063463
- Country of Origin Multiple
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 7" |
Roll Length | 9" |
Height | 3/16" |
Details
Color | Clear |
Item | Flush Cut Bubble Pouch,7x9",PK500 |
Basis Weight | 9.7 |
Material | Polyethylene |
Description
Flush Cut Bubble Pouch,7x9 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 6 x 6 x 12'' Tall Corrugated Boxes, 25PK (S-4343)
- BASCO Cubic Yard Box, Cap Style (ENV7132-UP)
- UNIVERSAL Rubber Bands, Size 12, 0.04" Gauge, Beige, 1 lb Box, PK2500 (UNV00112)
- AVERY 1" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79989)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 24" x 100', Clear, 1/Each (BD51624)
- PARTNERS BRAND Self-Seal Bubble Mailers, #00, 5" x 10", White, 250/Case (B852WSS)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 10", Clear, 500/Case (BOB310)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 48" x 250', Clear, 1/Each (BWHD1248P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWUP316S12P)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", White, 50/Case (B859WSS)
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 4"W, PK500 (56LT27)
- Partners Brand Protective Packaging