Shop All Bubble Rolls & Wrap
Partners Brand
Flush Cut Bubble Pouches, 5" x 6", Clear, 1000/Case
Mfr # BOB56F
Zoro # G5513387
product price: $216.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 5"
- Roll Length 6"
- Color Clear
- Basis Weight 9.4
- Height 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOB56F
- Zoro # G5513387
- UPC # 841436092296
- Country of Origin Multiple
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 5" |
Roll Length | 6" |
Height | 3/16" |
Details
Color | Clear |
Item | Flush Cut Bubble Pouch,5x6",PK1000 |
Basis Weight | 9.4 |
Material | Polyethylene |
Description
Flush Cut Bubble Pouch,5x6 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 18" x 16" x 10", Kraft, 20/Bundle (493T71)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK200 (3CTV6)
- ZORO SELECT 24" x 8" Open Poly Bags, 2 mil, Clear (5DGW3)
- TAPECASE Blank Inventory Control Label Green 4"W, Pk1000 (16U847)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218)
- PARTNERS BRAND Perforated Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Bundle (BW12S24P)
- PARTNERS BRAND Glamour Mailers, 9 1/2" x 12 3/4", Translucent Silver, 250/Case (GCV0912)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 5", Clear, 1000/Case (BOB35)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 12" x 100', Clear, 1/Each (BD51612)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- Partners Brand Bubble Rolls & Wrap