Shop All Bubble Rolls & Wrap
Partners Brand
Flush Cut Bubble Pouches, 4" x 5", Clear, 1000/Case
Mfr # BOB45F
Zoro # G5513411
product price: $157.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 4"
- Roll Length 5"
- Color Clear
- Basis Weight 6.58
- Height 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOB45F
- Zoro # G5513411
- UPC # 841436092227
- Country of Origin Multiple
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 4" |
Roll Length | 5" |
Height | 3/16" |
Details
Color | Clear |
Item | Flush Cut Bubble Pouch,4x5",PK1000 |
Basis Weight | 6.58 |
Material | Polyethylene |
Description
Flush Cut Bubble Pouch,4x5 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Self-Seal Bubble Mailers, #2, 8 1/2" x 12", Kraft, 100/Case (B855SS)
- ZORO SELECT Shipping Carton, Kraft, 15 In. L, 10 In. W (11R370)
- C-LINE PRODUCTS C-Line 62138 Deluxe Project Folders Jacket Letter Vinyl Clear 50/bx (62138)
- FRED SILVER Elevator Inspection Certificate Frame (CF-1)
- PARTNERS BRAND Self-Seal Bubble Pouches, 4" x 7 1/2", Clear, 250/Case (BOBSC0407)
- PARTNERS BRAND Anti-Static Bubble Pouches, 18" x 23 1/2", Pink, 100/Case (BOB1823AS)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218)
- PARTNERS BRAND Cohesive Bubble Rolls, 12" x 300', Clear, 4/Bundle (BWCO316S12P)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 12" x 100', Clear, 1/Each (BD51612)
- PARTNERS BRAND Perforated Air Bubble Rolls, 1/2" x 24" x 250', Clear, 2/Bundle (BW12S24P)
- PARTNERS BRAND Flush Cut Bubble Pouches, 5" x 6", Clear, 1000/Case (BOB56F)
- Partners Brand Protective Packaging