Shop All Bubble Rolls & Wrap
Partners Brand
Flush Cut Bubble Pouches, 36" x 48", Clear, 10/Case
Mfr # BOB3648F
Zoro # G5513448
product price: $99.99
/pk 10, $10.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 36"
- Roll Length 48"
- Color Clear
- Basis Weight 5.28
- Height 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOB3648F
- Zoro # G5513448
- UPC # 841436092333
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 36" |
Roll Length | 48" |
Height | 3/16" |
Details
Color | Clear |
Item | Flush Cut Bubble Pouch,36x48",PK10 |
Basis Weight | 5.28 |
Material | Polyethylene |
Description
Flush Cut Bubble Pouch,36x48 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Appointment Book, 8-1/2 x 11", Ruled (938P-905)
- NITE IZE Cell Phone Case, Black, Universal (CCC2W-01-R3)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 48 x 36, White (2903U00-01)
- TAYLOR Digital Platform Bench Scale with Remote Indicator 60kg/150 lb. Capacity (TE150)
- PARTNERS BRAND Self-Seal Bubble Pouches, 4" x 5 1/2", Clear, 1500/Case (BOB45)
- PARTNERS BRAND UPSable Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12)
- PARTNERS BRAND Glamour Bubble Mailers, 7 1/2" x 11", Gold, 72/Case (GBM0711GD)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 24" x 125', Clear, 2/Each (BWUP12S24)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- ZORO SELECT Bubble Roll Dispenser Pack, 100 ft. L (100002216)
- Partners Brand Protective Packaging