Shop All Bubble Rolls & Wrap
Partners Brand
Flush Cut Bubble Pouches, 3' x 3", White, 1000/Case
Mfr # BOB33F
Zoro # G2289240
product price: $157.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Perforation Non-Perforated
- Bubble Size 3/16 in
- Color Clear
- Rolls per Bundle 1,000
- Box Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOB33F
- Zoro # G2289240
- UPC # 848109043371
- Country of Origin Multiple
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Box Depth | 14 in |
Box Height | 19 in |
Box Width | 14 in |
Details
Perforation | Non-Perforated |
Color | Clear |
Rolls per Bundle | 1,000 |
Item | Flush Cut Bubble Pouches |
Description
Flush Cut Bubble Pouches, Perforation Non-Perforated, Bubble Size 3/16 in, Color Clear, Rolls per Bundle 1,000, Box Width 14 in, Box Depth 14 in, Box Height 19 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE 6 lb, .005 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-6)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97036)
- EUREKA Blue Harmony Calendar Bulletin Board Set (847548)
- GLOBAL INDUSTRIAL NTEP Pallet Scale With LED Indicator, 4ftx4ft, 5,000 lb x 1 lb (412228)
- PARTNERS BRAND Anti-Static Bubble Pouches, 12" x 23 1/2", Pink, 150/Case (BOB1223AS)
- PARTNERS BRAND Glamour Bubble Mailers, 7" x 6 3/4", Gold, 72/Case (GBM0706GD)
- PARTNERS BRAND Self-Seal Bubble Mailers, #5, 10 1/2" x 16", White, 100/Case (B858WSS)
- PARTNERS BRAND Perforated Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12ASP)
- PARTNERS BRAND Anti-Static Bubble Pouches, 20" x 20", Pink, 100/Case (BOB2020AS)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 48" x 250', Clear, 1/Each (BWHD1248P)
- Partners Brand Bubble Rolls & Wrap