Shop All Bubble Rolls & Wrap
Partners Brand
Flush Cut Bubble Pouches, 24" x 30", Clear, 50/Case
Mfr # BOB2430F
Zoro # G5513481
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 24"
- Roll Length 30"
- Color Clear
- Basis Weight 9.94
- Height 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BOB2430F
- Zoro # G5513481
- UPC # 841436092357
- Country of Origin Multiple
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 24" |
Roll Length | 30" |
Height | 3/16" |
Details
Color | Clear |
Item | Flush Cut Bubble Pouch,24x30",PK50 |
Basis Weight | 9.94 |
Material | Polyethylene |
Description
Flush Cut Bubble Pouch,24x30 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING HD Premium Strapping Dispenser for Steel or Poly Strapping (EP-3200-HD)
- AVERY Large Permanent Ink Markers, Chisel Point, Black Ink PK (AVE08888)
- ZORO SELECT Shipping Box, 12x10x10 in (55NM40)
- INNOVERA Glossy Photo Paper, 7 mil, 8.5 x 11, Glossy White, PK100 (IVR99490)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- PARTNERS BRAND Flush Cut Bubble Pouches, 4" x 10", Clear, 500/Case (BOB410F)
- PARTNERS BRAND Perforated Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12ASP)
- PARTNERS BRAND Glamour Bubble Mailers, 7 1/2" x 11", Gold, 72/Case (GBM0711GD)
- PARTNERS BRAND Perforated Air Bubble Rolls, 5/16" x 12" x 375', Clear, 4/Bundle (BW516S12P)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", White, 50/Case (B859WSS)
- ZORO SELECT Bubble Rolls, 250 ft. L, 48" W (56LT82)
- Partners Brand Bubble Rolls & Wrap