Shop All Bubble Rolls & Wrap
Partners Brand
Flush Cut Bubble Pouches, 2' x 2", White, 1000/Case
Mfr # BOB22F
Zoro # G2289268
product price: $151.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Perforation Non-Perforated
- Bubble Size 3/16 in
- Color Clear
- Rolls per Bundle 1000
- Box Height 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOB22F
- Zoro # G2289268
- UPC # 848109043364
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 3/16 in |
Box Height | 18 1/2 in |
Box Width | 10 in |
Box Depth | 10 in |
Details
Perforation | Non-Perforated |
Color | Clear |
Rolls per Bundle | 1000 |
Item | Flush Cut Bubble Pouches |
Description
Flush Cut Bubble Pouches, Perforation Non-Perforated, Bubble Size 3/16 in, Color Clear, Rolls per Bundle 1000, Box Width 10 in, Box Depth 10 in, Box Height 18 1/2 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (HP 200)
- ROCKETBOOK Mini Notepad, Midnight Blue Cover, Dot Grid Rule, 3 x 5.5, White, 24 Sheets (EVR-M-R-CDF)
- SWINGLINE GBC Laminating Pouch, 11.5x17.5, PK100 (3740474)
- UNIVERSAL 8-1/2 x 14" Legal Economy Ruled Writing Pad, 50 Pg (UNV45000)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218)
- PARTNERS BRAND Self-Seal Bubble Mailers, #00, 5" x 10", White, 250/Case (B852WSS)
- PARTNERS BRAND Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Bundle (BW12S12)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 24" x 100', Clear, 1/Each (BD51624)
- PARTNERS BRAND Bubble Lined Poly Mailers, 8 1/2" x 14 1/2", White, 100/Case (B838)
- PARTNERS BRAND Heavy-Duty Air Bubble Rolls, 1/2" x 12" x 250', Clear, 4/Each (BWHD12S12)
- ZORO SELECT Bubble Roll Dispenser Pack, 100 ft. L (100002216)
- Partners Brand Protective Packaging