Shop All Bubble Rolls & Wrap
Partners Brand
Flush Cut Bubble Pouches, 15" x 18", Clear, 150/Case
Mfr # BOB1518F
Zoro # G5513509
product price: $190.99
/pk 150, $1.27/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 15"
- Roll Length 18"
- Color Clear
- Basis Weight 10.98
- Height 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOB1518F
- Zoro # G5513509
- UPC # 841436021043
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 15" |
Roll Length | 18" |
Height | 3/16" |
Details
Color | Clear |
Item | Flush Cut Bubble Pouch,15x18",PK150 |
Basis Weight | 10.98 |
Material | Polyethylene |
Description
Flush Cut Bubble Pouch,15x18 In.,PK150, Package Quantity 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Photo Paper, White, PK50 (S041407)
- SEIKO INSTRUMENTS Bulk Address Labels, 1000 Roll (SLP-1RLB)
- HYGLOSS PRODUCTS Wood Dowels, 3/8in x 12in, 75PK (84382)
- DELL DELL COMP. E310DW/E515DN E515DW (593-BBKC)
- PARTNERS BRAND Cool Shield Bubble Mailers, 12 3/4" x 10 1/2", Silver, 50/Case (INM1210)
- PARTNERS BRAND Glamour Bubble Mailers, 7 1/2" x 11", Gold, 72/Case (GBM0711GD)
- PARTNERS BRAND Glamour Bubble Mailers, 7" x 6 3/4", Gold, 72/Case (GBM0706GD)
- PARTNERS BRAND Cool Shield Bubble Mailers, 24" x 20", Silver, 50/Case (INM2420)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 12" x 300', Clear, 4/Each (BWAD316S12P)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 24" x 100', Clear, 1/Each (BD51624)
- ZORO SELECT Bubble Roll, 12In. x 750 ft., Clear, PK4 (5VER1)
- Partners Brand Bubble Rolls & Wrap