Shop All Bubble Rolls & Wrap
Partners Brand
Flush Cut Bubble Pouches, 15" x 15", Clear, 200/Case
Mfr # BOB1515F
Zoro # G5513518
product price: $238.99
/pk 200, $1.19/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roll Width 15"
- Roll Length 15"
- Color Clear
- Basis Weight 11.28
- Height 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOB1515F
- Zoro # G5513518
- UPC # 841436063487
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 15" |
Roll Length | 15" |
Height | 3/16" |
Details
Color | Clear |
Item | Flush Cut Bubble Pouch,15x15",PK200 |
Basis Weight | 11.28 |
Material | Polyethylene |
Description
Flush Cut Bubble Pouch,15x15 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Money Receipt Form, 2 Part Carbonless (8L829)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 5 1/4" x 2 5/8", Orange, 100/Case (G14063E)
- ECOLO-BAG Paper Bags, 7" D, 22" H, 14" W, Brown, PK100 (SLCT-10G)
- QUARTET Foam Bulletin Board 35"H x 47"W (B344A)
- PARTNERS BRAND Flush Cut Bubble Pouches, 8" x 10", Clear, 500/Case (BOB810F)
- PARTNERS BRAND Bubble Dispenser Pack, 5/16" x 24" x 100', Clear, 1/Each (BD51624)
- PARTNERS BRAND Self-Seal Bubble Pouches, 6" x 8 1/2", Clear, 250/Case (BOBSC0608)
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 6", Clear, 450/Case (BOB56)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248P)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 5/16" x 12" x 188', Clear, 4/Each (BWUP516S12P)
- LAVEX 16'' x 125' Insulated Bubble Packaging Roll (442CL16X125)
- Partners Brand Protective Packaging