Shop All Bubble Rolls & Wrap
Partners Brand
Flush Cut Bubble Pouches, 12" x 18", Clear, 200/Case
Mfr # BOB1218F
Zoro # G5513527
product price: $203.99
/pk 200, $1.02/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Width 12"
- Roll Length 18"
- Color Clear
- Height 3/16"
- Basis Weight 12.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BOB1218F
- Zoro # G5513527
- UPC # 841436021036
- Country of Origin China
- Category Bubble Rolls & Wrap
Dimensions
Roll Width | 12" |
Roll Length | 18" |
Height | 3/16" |
Details
Color | Clear |
Item | Flush Cut Bubble Pouch,12x18",PK200 |
Basis Weight | 12.94 |
Material | Polyethylene |
Description
Flush Cut Bubble Pouch,12x18 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Note, Self Stick, 3"x3", Assrtd, PK12 (UNV35669)
- EPSON Matte Presentation Paper, Bright White, 13in x 19in, 100 Sheets/Pack (S041069)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12"Dsa-546:Yellow Pk (5110-100)
- CIG Dataproducts Non-OEM New Red/Black Calculator Ribbon for Unisys 19-2076-891, 12PK (E3027)
- PARTNERS BRAND Self-Seal Bubble Pouches, 3" x 5", Clear, 1000/Case (BOB35)
- PARTNERS BRAND Cool Shield Bubble Mailers, 24" x 20", Silver, 50/Case (INM2420)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- PARTNERS BRAND Self-Seal Bubble Pouches, 12" x 18", Clear, 200/Case (BOB1218)
- PARTNERS BRAND UPSable Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648)
- PARTNERS BRAND Adhesive Air Bubble Rolls, 3/16" x 6" x 300', Clear, 8/Each (BWAD316S6P)
- SEALED AIR Bubble Wrap Cushion Roll, 1/2" Thickness (1000022501)
- Partners Brand Protective Packaging