Shop All Reclosable Bags
Partners Brand
Flat Poly Bags, 60" x 60", 1.5 Mil, Clear, 100/Case
Mfr # PB322
Zoro # G6071453
product price: $291.99
/pk 100, $2.92/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60"
- Length 60"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB322
- Zoro # G6071453
- UPC # 848109049502
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 60" |
Length | 60" |
Details
Color | Clear |
Item | Poly Bag,Flat,60" x 60,1.5mm,PK100 |
Description
Poly Bag,Flat,60 In. x 60,1.5mm,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Mechanical Pencil, 0.7mm, Blue, PK2 (PENP207BP2K6)
- PEARL Draw Cord Elastic, White 1-1/4", PK4, 1.5 Height, 4 Width (M4055-125-10)
- ARMOR POLY Rust Preventative Poly Tubing Roll, 3mil (PT3B051500)
- QUARTET 36"x48" Magnetic Glass Dry Erase Board, Black, Gloss (G4836B)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 4" x 6", Clear, 1000/Case (PB3911)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 16" x 18", Clear, 500/Case (PB3682)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 9" x 12", Clear, 500/Case (PB3882)
- PARTNERS BRAND Slide-Seal Reclosable 3 Mil White Block Poly Bags, 12 1/2" x 9", Clear, 100/Case (PB5242)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 4" x 4", Clear, 1000/Case (PB3862)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 12" x 24", Clear, 500/Case (PB4099)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk100 (6GGN8)
- Partners Brand Reclosable Bags