Shop All Reclosable Bags
Partners Brand
Flat Poly Bags, 1.5 Mil, 4" x 7", Clear, 1000/Case
Mfr # PB11
Zoro # G6067061
product price: $35.69
/pk 1000, $0.04/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 7"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB11
- Zoro # G6067061
- UPC # 848109049311
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 4" |
Length | 7" |
Details
Color | Clear |
Item | Poly Bag,Flat,4 x 7",1.5mm,PK1000 |
Description
Poly Bag,Flat,4 x 7 In.,1.5mm,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Staples, Prem, Half, 1/4", PK5000 (35440)
- TEACHER CREATED RESOURCES STEAM Bulletin Board (TCR2150)
- TOPS 8 x 5" Single Subject Wirebound Notebook (TOP74108)
- ROYAL TONER Toner for Canon 121 Comp Toner 5K VL (3252C001)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 15" x 18", Clear, 500/Case (PB3815)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 12" x 12", Clear, 500/Case (PB3920)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 7" x 10", Clear, 1000/Case (PB3632)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 12" x 12", Clear, 500/Case (PB3888)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 3" x 6", Clear, 1000/Case (PB3856)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 3" x 4", Clear, 1000/Case (PB3860)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 4", 2 mil, Clear, Pk1000 (MGBD2P0304)
- Partners Brand Reclosable Bags