Shop All Reclosable Bags
Partners Brand
Flat Poly Bags, 1.5 Mil, 24" x 54", Clear, 500/Case
Mfr # PB278
Zoro # G6072357
product price: $507.99
/pk 500, $1.02/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Length 54"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PB278
- Zoro # G6072357
- UPC # 848109049489
- Country of Origin China
- Category Reclosable Bags
Dimensions
Width | 24" |
Length | 54" |
Details
Color | Clear |
Item | Poly Bag,Flat,24 x 54",1.5mm,PK500 |
Description
Poly Bag,Flat,24 x 54 In.,1.5mm,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black Pen 2 pk (1742659)
- ZORO SELECT Shipping Box, 24x6x6 in (55NN10)
- TYVEK Tyvek® Roll, 48" x 150', White, 1/Roll (TYR48150WH)
- ZORO SELECT 24" x 14" Open Poly Bags, 4 mil, Clear, PK 250 (5DHV7)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 2", Clear, 1000/Case (PB3692)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 18" x 20", Clear, 500/Case (PB3830)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 2" x 6", Clear, 1000/Case (PB3531)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 6" x 4", Clear, 1000/Case (PB3600)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 9" x 12", Clear, 1000/Case (PB3765)
- PARTNERS BRAND Fasade 18in x 24in Terrain Cracked Copper Backsplash Panel 5pk (PB6719)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 4", 2 mil, Clear, Pk1000 (5CNF3)
- Partners Brand Shipping & Packing Bags