Shop All Paper Bags
Partners Brand
Flat Merchandise Bags, 8 1/2" x 11", White, 2000/Case
Mfr # BGM103W
Zoro # G4898820
product price: $344.99
/pk 2000, $0.17/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material 30 lb. Basis Weight Recycled Paper
- Width 8 1/2"
- Length 11"
- Color White
- Weight 33.24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGM103W
- Zoro # G4898820
- UPC # 079594803823
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 8 1/2" |
Length | 11" |
Details
Item | Flat Merchandise Bag,8-1/2x11",PK2000 |
Bag Material | 30 lb. Basis Weight Recycled Paper |
Color | White |
Weight | 33.24 |
Description
Flat Merchandise Bag,8-1/2x11 In.,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Letter Tray, Black, 1 Comp (62112)
- CAMELBAK CamelBak CB-1722001000 100 oz Ambush MC Crux; Black (CB-1722001000)
- POST-IT Easel Pad, 1 in. Ruled, Yellow, 25in x 30in (561)
- SCOTCH Extra Strength Adhesive Roller (6055ES)
- PARTNERS BRAND Gusseted Merchandise Bags, 12" x 3" x 18", Kraft, 500/Case (BGM107K)
- PARTNERS BRAND Paper Shopping Bags, 14" x 10" x 16 1/4", White, 200/Case (BGS107W)
- PARTNERS BRAND Paper Shopping Bags, 14" x 10" x 16 1/4", Kraft, 200/Case (BGS107K)
- PARTNERS BRAND Grocery Bags, 3" x 1 7/8" x 5 7/8", Kraft, 500/Case (BGG112K)
- PARTNERS BRAND Paper Shopping Bags, 5 1/2" x 3 1/4" x 8 3/8", Kraft, 250/Case (BGS101K)
- PARTNERS BRAND Flat Merchandise Bags, 12" x 15", White, 1000/Case (BGM105W)
- DURO BAG Grocery Bag, Brn, 16-1/8" L, 8-1/4" W, PK400 (70220)
- Partners Brand Paper Bags