Shop All Paper Bags
Partners Brand
Flat Merchandise Bags, 8 1/2" x 11", Kraft, 2000/Case
Mfr # BGM103K
Zoro # G4898839
product price: $258.99
/pk 2000, $0.13/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material 30 lb. Basis Weight Recycled Paper
- Width 8 1/2"
- Length 11"
- Color Kraft
- Weight 30.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGM103K
- Zoro # G4898839
- UPC # 079594802215
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 8 1/2" |
Length | 11" |
Details
Item | Flat Merchandise Bag,8-1/2x11",PK2000 |
Bag Material | 30 lb. Basis Weight Recycled Paper |
Color | Kraft |
Weight | 30.42 |
Description
Flat Merchandise Bag,8-1/2x11 In.,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHENILLE KRAFT Natural Wood Jumbo Craft Sticks, 6", PK500 (3776-01)
- THE FRECKLED FROG Cruisin Cork Road, 17-Piece Set (FF832)
- ZORO SELECT Roll Carton Staples, 5/8" Leg Length, 1-1/4" Crown, PK24000 (4PMF2)
- ZORO SELECT Literature Mailers, 13" x 13" x 4", White, 50/Bundle (55VK95)
- PARTNERS BRAND Flat Merchandise Bags, 12" x 15", White, 1000/Case (BGM105W)
- PARTNERS BRAND Grocery Bags, 3" x 1 7/8" x 5 7/8", Kraft, 500/Case (BGG112K)
- PARTNERS BRAND Paper Shopping Bags, 10" x 5" x 13", Kraft, 250/Case (BGS104K)
- PARTNERS BRAND Flat Merchandise Bags, 8 1/2" x 11", White, 2000/Case (BGM103W)
- PARTNERS BRAND Hardware Bags, 6 1/8" x 4 1/5" x 12 7/16", Kraft, 400/Case (BGH126K)
- PARTNERS BRAND Paper Shopping Bags, 13" x 7" x 13", Kraft, 250/Case (BGS114K)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (80081)
- Partners Brand Shipping & Packing Bags