Shop All Paper Bags
Partners Brand
Flat Merchandise Bags, 7 1/2" x 10 1/2", Kraft, 2000/Case
Mfr # BGM102K
Zoro # G4898848
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material 30 lb. Basis Weight Recycled Paper
- Width 7 1/2"
- Length 10 1/2"
- Color Kraft
- Weight 30.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BGM102K
- Zoro # G4898848
- UPC # 079594802147
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 7 1/2" |
Length | 10 1/2" |
Details
Item | Flat Merchandise Bag,7-1/2x10-1/2,PK2000 |
Bag Material | 30 lb. Basis Weight Recycled Paper |
Color | Kraft |
Weight | 30.62 |
Description
Flat Merchandise Bag,7-1/2x10-1/2,PK2000, Package Quantity 2000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAVAS Rechargeable Battery Pack - For NTEP Approved Pallet Scale Truck 320-GI-NTEP (SA-BA-RAV-LI)
- ZEBRA PEN Z-Grip Ballpoint Pen, Retractable, Med 0.7 mm, Black Ink/Barrel, PK30 (25130)
- PRIMELINE TOOLS Mail Box Lock, 5-Cam, 5-Pin, 13/16 in. Threaded, Counter-Clockwise (Single Pack) (MP4944)
- MEASURETEK Postal Bench Scale, LCD, 165 lb (GGS_75054)
- PARTNERS BRAND Paper Shopping Bags, 18 x 7 x 18", Kraft, 200/Case (BGS111K)
- PARTNERS BRAND Paper Shopping Bags, 8" x 4 1/2" x 10 1/4", White, 250/Case (BGS103W)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 19 1/4", Kraft, 200/Case (BGS110K)
- PARTNERS BRAND Paper Shopping Bags, 14" x 10" x 16 1/4", White, 200/Case (BGS107W)
- PARTNERS BRAND Hardware Bags, 5" x 3 1/4" x 9 3/4", Kraft, 400/Case (BGH123K)
- PARTNERS BRAND Hardware Bags, 4 5/16" x 2 7/16" x 7 7/8", Kraft, 400/Case (BGH121K)
- DURO BAG Grocery Bag, Brn, 9-3/4" L, 5" W, PK400 (71004)
- Partners Brand Paper Bags