Shop All Paper Bags
Partners Brand
Flat Merchandise Bags, 6 1/4" x 9 1/4", Kraft, 3000/Case
Mfr # BGM101K
Zoro # G4898866
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material 30 lb. Basis Weight Recycled Paper
- Width 6 1/4"
- Length 9 1/4"
- Color Kraft
- Weight 30.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BGM101K
- Zoro # G4898866
- UPC # 079594802017
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 6 1/4" |
Length | 9 1/4" |
Details
Item | Flat Merchandise Bag,6-1/4x9-1/4",PK3000 |
Bag Material | 30 lb. Basis Weight Recycled Paper |
Color | Kraft |
Weight | 30.1 |
Description
Flat Merchandise Bag,6-1/4x9-1/4 In.,PK3000, Package Quantity 3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORTCUTS Krylon Short Cuts Glow Orange Paint Pen Interior 734.4 g/L 0.33 oz (SCP-912)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Blk Ink, Blk/Gray Barrel, PK12 (60106)
- INDEPENDENT METAL STRAP CO. Independent Metal Strap Stainless Steel Wing Seals, 3/4" Strap Width, Silver, Pack of 100 (06-SS)
- MASTER MAGNETICS Holding Magnet, Red (7273)
- PARTNERS BRAND Grocery Bags, 6 1/8" x 4" x 12 3/8", Kraft, 500/Case (BGG105K)
- PARTNERS BRAND Paper Shopping Bags, 10" x 5" x 13", Kraft, 250/Case (BGS104K)
- PARTNERS BRAND Hardware Bags, 5 1/4" x 3 7/16" x 10 15/16", Kraft, 400/Case (BGH124K)
- PARTNERS BRAND Hardware Bags, 7 3/4" x 4 3/4" x 16", Kraft, 400/Case (BGH129K)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 12", Kraft, 250/Case (BGS108K)
- PARTNERS BRAND Grocery Bags, 17" x 6" x 29 1/2", Kraft, 250/Case (BGG121K)
- GENERAL Paper Bags, 40 lbs Cap., #12, 7.06"w x 4.5"d x 13.75"h, White, PK500 (51032)
- Partners Brand Shipping & Packing Bags