Shop All Paper Bags
Partners Brand
Flat Merchandise Bags, 10" x 13", Kraft, 1000/Case
Mfr # BGM104K
Zoro # G4898918
product price: $174.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material 30 lb. Basis Weight Recycled Paper
- Width 10"
- Length 13"
- Color Kraft
- Weight 24.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGM104K
- Zoro # G4898918
- UPC # 079594802338
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 10" |
Length | 13" |
Details
Item | Flat Merchandise Bag,10x13",PK1000 |
Bag Material | 30 lb. Basis Weight Recycled Paper |
Color | Kraft |
Weight | 24.86 |
Description
Flat Merchandise Bag,10x13 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS GLUE ALL 16 OZ ELMERS (E3830)
- ZORO SELECT Shipping Carton, Kraft, 20" Inside L (493T75)
- RENATA CR2032RH2-MFR 3V Lithium Coin Battery HORZ SMT 3-PIN PCB Real Time Clock (CR2032RH2-MFR)
- BETTER OFFICE PRODUCTS 24 Pkt Poly Spiral Project Organizer, Back Cover Utility Pouch, 1/3 Cut Tabs, 12 Tab Color Dividers (36900)
- PARTNERS BRAND Hardware Bags, 4 3/4" x 2 5/16" x 8 9/16", Kraft, 400/Case (BGH122K)
- PARTNERS BRAND Hardware Bags, 5 1/4" x 3 7/16" x 10 15/16", Kraft, 400/Case (BGH124K)
- PARTNERS BRAND Paper Shopping Bags, 13" x 7" x 13", Kraft, 250/Case (BGS114K)
- PARTNERS BRAND Gusseted Merchandise Bags, 12" x 3" x 18", Kraft, 500/Case (BGM107K)
- PARTNERS BRAND Flat Merchandise Bags, 6 1/4" x 9 1/4", Kraft, 3000/Case (BGM101K)
- PARTNERS BRAND Grocery Bags, 6 1/8" x 4" x 12 3/8", Kraft, 500/Case (BGG105K)
- ZORO SELECT Grocery Bag Flat Bottom 8# Brown, Pk500 (18408)
- Partners Brand Shipping & Packing Bags