Shop All Mailer Envelopes
Partners Brand
Flat Mailers, 9" x 11 1/2", Kraft, 100/Case
Mfr # RM2
Zoro # G4898988
product price: $88.69
/pk 100, $0.89/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 9"
- Length 11 1/2"
- Material .036 Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RM2
- Zoro # G4898988
- UPC # 841436023627
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9" |
Length | 11 1/2" |
Details
Item | Flat Mailer,9x11-1/2",PK100 |
Color | Kraft |
Material | .036 Chipboard |
Description
Flat Mailer,9x11-1/2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL ONYX Roller Ball Pen, Stick, Fine 0.7 mm, Black Ink/Barrel, PK72 (2013567)
- AVERY DENNISON Business Cards, Inkjet, 2x3.5, PK250 (8371)
- TOSHIBA Toshiba Toner Cartridge, 106,600 Yield (T6518U)
- BOSTITCH Staples, 1/4 In. Leg, PK1200 (BOSSTCR75XHC1M)
- PARTNERS BRAND Bubble Lined Poly Mailers, 14 1/4" x 20", White, 50/Case (B837)
- PARTNERS BRAND Bubble Lined Poly Mailers, 6 3/4" x 10", White, 250/Case (B831)
- PARTNERS BRAND Poly Mailers, 10" x 13", Black, PK100 (CPM1013BK)
- PARTNERS BRAND Self-Seal Padded Mailers, #7, 14 1/4"x20", Kraft, PK25 (B811SS25PK)
- PARTNERS BRAND Self-Seal Flat Mailers, 9" x 11 1/2", White, 100/Case (RM2SS)
- PARTNERS BRAND Literature Mailers, 11 1/8" x 8 3/4" x 2", Kraft, 50/Bundle (M1182K)
- PARTNERS BRAND Literature Mailers, 11 1/8" x 8 3/4" x 5", Kraft, 50/Bundle (M1185K)
- Partners Brand Mailer Envelopes